-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder Truck |
|---|---|
| Assembled | Yes |
| Axle Dia. | 3/4" |
| Axle-mounted Wheel Bearings | Ball Bearing |
| Axle-mounted Wheel Dia. | 12" |
| Axle-mounted Wheel Type | Pneumatic |
| Axle-mounted Wheel Width | 4" |
| Axle-mounted Wheel/tread Material | Rubber |
| Brake Type | No Caster Brake |
| Caster Frame Material | Steel |
| Caster Mounting Height | 7 1/2" |
| Caster Mounting Plate Size | 4" x 4.5" |
| Caster Mounting Type | Plate |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. | 6" |
| Caster Wheel Type | Swivel |
| Caster Wheel Width | 2" |
| Caster Wheel/tread Material | Rubber |
| Caster Width | 2" |
| Caster/wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster/wheel Mounting Location | Standard |
| Color | Green |
| Compatible With Product Type | Liquid Cylinder |
| Cylinder Capacity | 1 |
| Cylinder Height | 63" |
| Cylinder Orientation | Single |
| Deck Height | 1/2" |
| Finish | Powder Coated |
| For Maximum Container Dia. | 20" |
| For Maximum Cylinder Diameter | 20" |
| For Surface Type | Concrete, Grass, Wood |
| Frame Finish | Powder Coated |
|---|---|
| Frame Material | Steel |
| Frame Type | Flat Back |
| Handle Height | 63" |
| Handle Type | Dual |
| Height | 63" |
| Hub Position | Offset |
| Includes | Hook |
| Includes Firewall | No |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Lift Ring | Without Lift Ring |
| Includes Stair Climber | Without Stair Climber |
| Load Capacity | 890 lbs. |
| Material | Steel |
| Non-marking Axle-mounted Wheels | No |
| Operating Angles | 45° |
| Overall Height | 63" |
| Overall Height - Cylinder Lowered | 63" |
| Overall Height - Cylinder Raised | 63" |
| Overall Hxwxd | 63" x 26" |
| Overall Width | 26" |
| Securing Mechanism | Chime |
| Securing Mechanism Height | 58" |
| Wheel Bearings | Ball , Ball Bearing |
| Wheel Dia. | 12" |
| Wheel Type | Pneumatic |
| Wheel Width | 4" |
| Width | 20" |
| Standards | 29 CFR 1926.350(A)(10) |
| Height (cm) | 160.02 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 73.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)