-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder Truck |
|---|---|
| Assembled | Yes |
| Axle-mounted Wheel Width | 2" |
| Axle-mounted Wheel/tread Material | Polyolefin |
| Base Plate Dimensions | 29" x 10" |
| Caster Brake Type | Side Pedal Brake |
| Caster Frame Material | Steel |
| Caster Type | Swivel |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. | 6" |
| Caster Wheel Width | 2" |
| Caster Wheel/tread Material | Polyolefin |
| Caster Width | 2" |
| Caster/wheel Configuration | (4) Swivel |
| Caster/wheel Mounting Location | Standard |
| Color | Green |
| Cylinder Capacity | 6 |
| Cylinder Storage Orientation | Vertical |
| Deck Height | 9 1/2" |
| Depth | 48" |
| Finish | Powder Coated |
| For Surface Type | Concrete, Grass, Wood |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Handle Height | 34" |
| Handle Type | Continuous Frame Flow Back |
| Height | 34" |
|---|---|
| Includes | Chain |
| Includes Firewall | No |
| Includes Foot Assist | Without Foot Assist |
| Includes Lever Pushoff | Without Lever Pushoff |
| Includes Lift Ring | Without Lift Ring |
| Includes Stair Climber | Without Stair Climber |
| Load Capacity | 2800 lbs. |
| Material | Steel |
| Max. Tank Dia. Oxygen | 9 1/2" |
| Non-marking Axle-mounted Wheels | Yes |
| Nose Plate Depth | 10" |
| Nose Plate Material | Steel |
| Nose Plate Profile | Standard |
| Nose Plate Type | Solid Straight |
| Nose Plate Width | 29" |
| Overall Depth | 48" |
| Overall Height | 34" |
| Overall Lxwxh | 34" x 53" x 48" |
| Overall Width | 53" |
| Wheel Bearings | Ball , Ball Bearing |
| Wheel Dia. | 6" |
| Wheel Type | Swivel Casters |
| Wheel Width | 2" |
| Width | 53" |
| Height (cm) | 149.86 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 73.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)