-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coolant |
|---|---|
| Application | Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting |
| Base Formulation | Tetrasodium Ethylenediaminetetraacetate |
| Base Oil | Synthetic |
| Color | Light Amber |
| Container Size | 1 gal. |
| Container Style | Jug |
| Container Type | Jug |
| Features | Non-Flammable, Rust Inhibitor Package To Prevent Rust At Lower Concentrations |
| Fluid Characteristics | Bio-Resistant, Minimum Quantity Lubricant-Mql, Water Soluble |
| Fluid Class | Synthetic |
| Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free |
| Fluid Type | Chlorine Free, Nitrite, Phenol |
| For Machining Process | Finishing |
|---|---|
| Form | Liquid |
| Fragrance | Mild Odor |
| Material Compatibility | Steel |
| Physical Form | Liquid |
| Recommended Concentration - Maximum | 40% |
| Recommended Concentration - Min. | 10% |
| Series | TC-1 Series |
| Size | 1 gal. |
| Specific Gravity | 1 |
| Standards | Osha Hazard Communication Standard (29 Cfr 1910.1200) |
| Water Solubility | 100% |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 7.62 |
| HS Code | 2710193080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)