-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coolant |
|---|---|
| Application | Mist And Flood Cooling Of Milling, Drilling, Turning, Sawing, Broaching, Tapping And Grinding Operations, Spray Systems In Metal Cutting |
| Base Formulation | Tetrasodium Ethylenediaminetetraacetate |
| Base Oil | Synthetic |
| Color | Light Amber |
| Container Size | 5 gal. |
| Container Style | Pail |
| Container Type | Pail |
| Features | Non-Flammable, Rust Inhibitor Package To Prevent Rust At Lower Concentrations |
| Fluid Characteristics | Bio-Resistant, Minimum Quantity Lubricant-Mql, Water Soluble |
| Fluid Class | Synthetic |
| Fluid Properties | Chlorine Free, Nitrite Free, Phenol Free |
| Fluid Type | Chlorine Free, Nitrite, Phenol |
| For Machining Process | Finishing |
|---|---|
| Form | Liquid |
| Fragrance | Mild Odor |
| Material Compatibility | Steel |
| Physical Form | Liquid |
| Recommended Concentration - Maximum | 40% |
| Recommended Concentration - Min. | 10% |
| Series | TC-1 Series |
| Size | 5 gal. |
| Specific Gravity | 1 |
| Standards | Osha Hazard Communication Standard (29 Cfr 1910.1200) |
| Water Solubility | 100% |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 2710193080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)