-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Handled Dust Pan |
|---|---|
| Color | Black |
| Color Coding System | No |
| Depth | 9 7/8" |
| Display Qty | 1 |
| Dust Pan Type | Long Handled, Lobby |
| Fda Compliant | No |
| Handle Color | Silver |
|---|---|
| Includes Dust Pan Lid | Yes |
| Material | Metal |
| Overall Length | 36" |
| Tool Type | Dust Pan |
| Width | 12 1/2" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 33.53 |
| HS Code | 7323940080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)