-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Handled Dust Pan |
|---|---|
| Color | Black |
| Color Code | No |
| Color Coding System | No |
| Depth | 11 1/2" |
| Display Qty | 1 |
| Dust Pan Type | Long Handled, Lobby |
| Features | Hanging End Cap |
|---|---|
| Handle Length | 31" |
| Includes Dust Pan Lid | No |
| Material | Plastic |
| Overall Length | 37" |
| Tool Type | Dust Pan |
| Width | 12 1/2" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 107.95 |
| Width (cm) | 25.4 |
| HS Code | 3924905650 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)