-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Handled Dust Pan |
|---|---|
| Color | Teal |
| Color Coding System | No |
| Depth | 10" |
| Display Qty | 1 |
| Dust Pan Type | Long Handled, Lobby |
| Handle Length | 30" |
| Includes Dust Pan Lid | No |
|---|---|
| Material | Plastic |
| Overall Length | 10" |
| Overall Width | 9 1/2" |
| Tool Type | Dust Pan |
| Width | 9" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 26.67 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)