-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Bearing Assembly |
|---|---|
| Bearing Material | Steel |
| Bore Size | 1 1/4" |
| Cage Material | Steel |
| Compatible Bearing Number | LM67000 |
| Dynamic Load Capacity | 18300 lbs. |
| Mounted | No |
| No. Of Rows | 2 |
|---|---|
| Outside Dia. | 2.33" |
| Static Load Capacity | 20000 lbs. |
| System Of Measurement | Imperial |
| Temp. Rating | -65°F to +250°F |
| Type | Light Medium Straight Bore Unmounted |
| Width | 1.41" |
| Height (cm) | 5.92 |
|---|---|
| Length (cm) | 5.92 |
| Width (cm) | 3.58 |
|---|---|
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)