-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Cone |
|---|---|
| Basic Number | L44643 |
| Bore Size | 1" |
| Cage Material | Stamped Steel |
| Component | Cone |
| Cone Width | 0.58" |
| Dynamic Load Capacity | 8010 lbs. |
| Finish | Uncoated |
| Max. Shaft Fillet Radius | 0.05" |
| Mounted | No |
|---|---|
| Number Of Rows | 1 |
| Other Features | Light Duty |
| Precision Class | Standard |
| Series | L44600 Series |
| Static Load Capacity | 7400 lbs. |
| System Of Measurement | Imperial |
| Temperature Rating | 176°F to 203°F |
| Type | Type TS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.47 |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)