-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Cone |
|---|---|
| Bore Size | 1 1/4" |
| Cone Width | 1.181" |
| Max. Shaft Fillet Radius | 0.06" |
| Mounted | No |
|---|---|
| Series | 3100 Series |
| Type | Type TS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.4005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)