-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bearing Cone |
|---|---|
| Basic Number | 29585 |
| Bore Size | 2 1/2" |
| Cage Material | Stamped Steel |
| Component | Cone |
| Cone Width | 1" |
| Dynamic Load Capacity | 29400 lbs. |
| Finish | Uncoated |
| Max. Shaft Fillet Radius | 0.14" |
| Mounted | No |
|---|---|
| Number Of Rows | 1 |
| Precision Class | Standard |
| Series | 29500 Series |
| Static Load Capacity | 36300 lbs. |
| System Of Measurement | Imperial |
| Temperature Rating | -65°F to +250°F |
| Type | Type TS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)