-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Bearing |
|---|---|
| Bearing Type | Ball Bearing |
| Bore Dia. | 0.472" |
| Bore Type | Straight |
| Cage Material | Steel |
| Component Type | Assembly |
| Description | 6201 Ball Bearings |
| Enclosure Type | Open |
| Internal Clearance | C0 Medium |
| Internal Special Features | No |
| Lubrication Holes | No |
| Max. Capacity/filling Slot | No |
| Outer Dia. Type | Cylindrical |
|---|---|
| Outer Race Width | 0.394" |
| Outside Dia. | 1.26" |
| Precision Class | ABEC 1, ISO P0 |
| Relubricatable | No |
| Retainer Material | Cold Rolled Steel |
| Rolling Element | Ball |
| Row Type | Single |
| Self Aligning | No |
| Snap Ring | No |
| Snap Ring Included | Without Snap Ring |
| System Of Measurement | Metric |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)