-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Bearing |
|---|---|
| Bearing Material | Steel |
| Bearing Number | 6000 |
| Bearing Type | Ball Bearing |
| Bore Dia. | 10 mm |
| Bore Type | Straight |
| Cage Material | Steel |
| Closure | Dual Shield |
| Component Type | Assembly |
| Dynamic Load Capacity | 1034.12 lbs. |
| Max. Speed (grease) | 26000 RPM |
| Max. Speed (oil) | 38000 RPM |
| Mounted | No |
| Number Of Rows | 1 |
|---|---|
| Outer Dia. Type | Cylindrical |
| Outside Dia. | 26 mm |
| Relubricatable | No |
| Rolling Element | Ball |
| Row Type | Single |
| Self Aligning | No |
| Snap Ring Included | Without Snap Ring |
| Static Load Capacity | 449.618 lbs. |
| System Of Measurement | Metric |
| Temp. Rating | -50°C to +120°C |
| Type | Standard Straight Bore |
| Width | 8 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)