-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Bearing |
|---|---|
| Bearing Type | Ball Bearing |
| Bore Type | Straight |
| Component Type | Assembly |
| Lubrication Holes | No |
| Outer Dia. Type | Cylindrical |
| Relubricatable | No |
| Retainer Material | Cold Rolled Steel |
|---|---|
| Rolling Element | Ball |
| Row Type | Single |
| Self Aligning | No |
| Snap Ring Included | Without Snap Ring |
| Type | Radial & Deep Groove Ball Bearings |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)