-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Winch |
|---|---|
| 1st Layer Load Capacity | 2000 lbs. |
| Application | For Lifting |
| Body Finish | Enamel |
| Body Material | Steel |
| Body Type | Enclosed Gears |
| Brake | Brake Included |
| Clutch | No Clutch |
| Clutch Type | No Clutch |
| Color | Red |
| Compatible Line | Synthetic Rope, Wire Rope |
| Control Type | Manual Handle |
| Drum Capacity For 1/4 In. Cable | 77 ft. |
| Drum Capacity For 5/16 In. Cable | 52 ft. |
| Drum Capacity Per Line Diameter | 52 ft. per 5/16", 77 ft. per 1/4" |
| Drum Capacity Per Strap Width | Not Applicable |
| Frame Color | Red |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Fully Wound Load Capacity | 1200 lbs. |
| Gear Ratio | 32:1 |
|---|---|
| Gear Type | Worm |
| Handle Attachment Type | Removable |
| Handle Length | 10 1/2" |
| Handle Mount Location | Side |
| Included Components | Mechanical Brake |
| Max. Strap Length | Not Applicable |
| Max. Strap Width | Not Applicable |
| Maximum Cable Diameter | 3/10" |
| Maximum Cable Length | 77 ft. |
| Maximum Line Diameter | 0.3" |
| Maximum Pulling Capacity | 2000 lbs. |
| Number Of Gear Settings | 1 |
| Operation | Lifting, Pulling |
| Overall Height | 17 5/16" |
| Overall Length | 13 1/2" |
| Overall Width | 15 9/16" |
| Recommended Line Dia. | 0.3" |
| Recommended Line Diameter | 3/10" |
| Winch Type | Lifting, Pulling |
| Height (cm) | 37.34 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 37.34 |
| HS Code | 8425390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.4925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)