-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Winch |
|---|---|
| 1st Layer Load Capacity | 4000 lbs. |
| Application | For Lifting |
| Body Finish | Enamel |
| Body Material | Steel |
| Body Type | Enclosed Gears |
| Brake | Brake Included |
| Clutch | No Clutch |
| Clutch Type | No Clutch |
| Color | Red |
| Compatible Line | Synthetic Rope, Wire Rope |
| Control Type | Manual Handle |
| Drum Capacity For 1/4 In. Cable | 300 ft. |
| Drum Capacity For 5/16 In. Cable | 200 ft. |
| Drum Capacity Per Line Diameter | 200 ft. per 5/16", 300 ft. per 1/4" |
| Drum Capacity Per Strap Width | Not Applicable |
| Frame Color | Red |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Fully Wound Load Capacity | 2500 lbs. |
| Gear Ratio | 26:1 |
|---|---|
| Gear Type | Worm |
| Handle Attachment Type | Removable |
| Handle Length | 18 3/8" |
| Handle Mount Location | Side |
| Included Components | Mechanical Brake |
| Max. Strap Length | Not Applicable |
| Max. Strap Width | Not Applicable |
| Maximum Cable Diameter | 2/5" |
| Maximum Cable Length | 140 ft. |
| Maximum Line Diameter | 2/5" |
| Maximum Pulling Capacity | 4000 lbs. |
| Number Of Gear Settings | 1 |
| Operation | Lifting, Pulling |
| Overall Height | 29 3/16" |
| Overall Length | 14" |
| Overall Width | 21" |
| Recommended Line Dia. | 2/5" |
| Winch Type | Lifting, Pulling |
Thern 482B hand winch is used in rail yards and manufacturing & marine industries to lower and lift heavy loads with minimal effort. This hand winch has multiple configurations for accurate positioning.
| Height (cm) | 74.14 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 53.34 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)