-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Winch |
|---|---|
| 1st Layer Load Capacity | 2000 lbs. |
| Application | For Pulling |
| Body Finish | Corrosion Resistant Paint |
| Body Material | Steel |
| Body Type | Enclosed Gears |
| Brake | Brake Not Included |
| Color | Red |
| Control Type | Manual Handle |
| Drum Capacity For 1/4 In. Cable | 77 ft. |
| Drum Capacity For 3/16 In. Cable | 140 ft. |
| Drum Capacity For 5/16 In. Cable | 52 ft. |
| Drum Capacity Per Line Diameter | 140 ft. per 3/6", 52 ft. per 5/16", 77 ft. per 1/4 in |
| Frame Color | Red |
|---|---|
| Frame Finish | Corrosion Resistant Paint |
| Frame Material | Steel |
| Gear Ratio | 24:1 |
| Gear Type | Worm |
| Handle Length | 7 1/4" |
| Includes | Adjustable Length Handle |
| Operation | Lifting & Pulling, Pulling |
| Overall Height | 13 3/8" |
| Overall Length | 10" |
| Overall Width | 12" |
| Winch Type | Pulling |
Thern 472 hand winch is used in rail yards and the manufacturing & marine industries to lower and lift heavy loads with minimal effort. This hand winch has multiple configurations for accurate positioning.
| Height (cm) | 33.97 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 30.48 |
| HS Code | 8425390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.743 |
This hand winch can be mounted on walls, floors or ceilings as per the requirement.
Thern 472 hand winch is equipped with internal lubrication systems to reduce maintenance needs. However, regular inspection and lubrication may be recommended for optimal performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)