-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 100 Psig | 101 CFM |
| Air Consumed @ 40 Psig | 43 CFM |
| Air Consumed @ 60 Psig | 60 CFM |
| Air Consumed @ 80 Psig | 81 CFM |
| Air Flow Rate @ 100 Psig | 3698 CFM |
| Air Flow Rate @ 40 Psig | 2385 CFM |
| Air Flow Rate @ 60 Psig | 2560 CFM |
| Air Flow Rate @ 80 Psig | 3020 CFM |
| Air Pressure | 60 psi, 80 psi, 100 psi |
| Base Dia. | 11.18" |
| Base Inside Dia. | 6" |
| Base Material | Aluminum |
|---|---|
| Bolt Circle Dia. | 10 1/2" |
| Decibels @ 5 Ft. @ 100 Psig | 78 dBA |
| Decibels @ 5 Ft. @ 40 Psig | 68 dBA |
| Decibels @ 5 Ft. @ 60 Psig | 73 dBA |
| Decibels @ 5 Ft. @ 80 Psig | 75 dBA |
| Dia. Top Of Horn | 12 1/2" |
| Horn Material | Stainless Steel |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Overall Length | 44" |
| Slot Dia. | 11/25" |
Texas Pneumatic Tools TX-6AM-SH venturi air blower is ideal for ventilating or extracting hazardous & explosive vapours from tanks, reservoirs or confined spaces in refineries, laboratories, chemical plants, paper & pulp plants, shipyards, marine & steel industry and metal fabrication plants. It is also used to cool machinery or workers in elevated temperature environments using a blast of air. This air mover has an aluminium base & a stainless sheet metal horn for corrosion resistance. It has a 6-inch inside diameter at the base and 12.5-inch horn diameter.
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.0741 |
This Texas Pneumatic Tools TX-6AM-SH venturi air blower can operate on air or steam at a maximum pressure of 150 psi.
This air mover consumes 81 cfm compressed air at 80 psi pressure for 3020 cfm free airflow.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)