-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Food Processing, Harsh Detergents, Oils, Potable Water, Steam |
| Basic Material | Metal |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Color | Silver |
| Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
| Connection Type | Tube |
| Finish/coating | Nickel Plated |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 5/16" |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 5/16" |
| Fitting Side C Connection Type | Push-To-Connect |
| Fitting Side C Tube Outer Diameter | 5/16" |
| Gasket Material | FKM |
|---|---|
| Includes Pre-applied Thread Sealant | Yes |
| Max. Pressure | 290 psi |
| Maximum Operating Pressure | 435 psi |
| Maximum Operating Temperature | 302°F |
| Minimum Operating Temperature | 13°F |
| Overall Length | 1 7/8" |
| Pipe Size | 0.312" |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant |
| Specific Fitting Shape | Tee |
| System Of Measurement | Imperial |
| Temp. Range | -4°F to +302°F |
| Tube Size | 5/16" |
| Vacuum Rating | 28 in. hg |
| Standards | 2011/65/EC, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 193, RG: 21CFR (FDA APPROVED), UL94 V-0 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 1.27 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)