-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Union Tee |
|---|---|
| Application | Food Processing, Harsh Detergents, Oils, Potable Water, Steam |
| Color | Silver |
| Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel |
| Finish, Coating | Nickel Plated |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push To Connect |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | Push To Connect |
| Fitting Side B Tube Outer Diameter | 1/2" |
| Fitting Side C Connection Type | Push To Connect |
| Fitting Side C Tube Outer Diameter | 1/2" |
| Includes Pre-applied Thread Sealant | Yes |
|---|---|
| Length | 2.438" |
| Material | Brass |
| Max. Operating Pressure | 435 psi |
| Max. Operating Temp. | 302°F |
| Min. Operating Temp. | 13°F |
| Overall Length | 2 7/16" |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant |
| Specific Fitting Shape | TEE |
| System Of Measurement | Imperial |
| Vacuum Rating | 28 in. hg |
| Standards | FDA APPROVED, ROHS |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| Country Of Origin | ES |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)