-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Test Plug |
|---|---|
| Air Connection | 1/4" Male NPT |
| Air Connection Gender | Male |
| Air Connection Size | 1/4" |
| Air Connection Type | Male NPT |
| Application | Temporarily Stop the Flow, Testing of Pipelines |
| Body Surface Style | Textured |
| Body Type | Textured Body |
| Contains Pressure Release Valve | Yes |
| Contains Pressure Valve | Yes |
| Deflated Dia. | 17 1/2" |
| Deflated Length | 15 3/4" |
| Deflated Size | 17 1/2" |
| Features | Replaceable Tank Valve |
| For Inside Diameter | 7.09" to 12.25" |
| For Maximum Pipe Inside Diameter | 12 1/4" |
| For Maximum Pipe Size | 12" |
| For Minimum Pipe Inside Diameter | 7.09" |
| For Minimum Pipe Size | 8" |
| For Pipe Size | 8" to 12" |
| For Use In | Dwv Systems To Seal Round And Out Of Round Pipe |
| For Use On | Drain, Vent, Waste |
|---|---|
| Includes | Pressure-Relief Valve |
| Includes Protective Sleeve | No |
| Inflated Length | 17 1/2" |
| Material | Rubber |
| Max. Dia. | 12 1/4" |
| Max. Diameter | 12 1/4" |
| Maximum Back Pressure | 40 Ft. Of Head, 17 psig |
| Maximum Back Pressure (air) | 17 psig |
| Maximum Back Pressure (water) | 40 Ft. Of Head |
| Min. Dia. | 7.09" |
| Nominal Size | 8" to 12" |
| Number Of Inflation Chamber | 1 |
| Pipe Size | 8", 9", 10", 11", 12" |
| Plug Application | For Underground Waterworks (Above 6" Dia) |
| Plug Seal Material | Natural Rubber |
| Plug Type | Pneumatic |
| Required Inflation Pressure | 30 psi |
| Seal Material | Natural Rubber |
| Test Plug Weight | 8.75 lbs. |
| Tether Connection | Handle and Chain |
| Height (cm) | 45.21 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 20.83 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)