-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Test Plug |
|---|---|
| Air Connection | 1/4" Male NPT |
| Air Connection Gender | Male |
| Air Connection Size | 1/4" |
| Air Connection Type | Male NPT |
| Application | Temporarily Stop the Flow, Testing of Pipelines |
| Body Surface Style | Textured |
| Body Type | Textured Body |
| Contains Pressure Release Valve | Yes |
| Contains Pressure Valve | Yes |
| Deflated Dia. | 5 1/2" |
| Deflated Length | 3 22/25" |
| Deflated Size | 5 1/2" |
| Features | Replaceable Tank Valve |
| For Inside Diameter | 2.63" to 4.25" |
| For Maximum Pipe Inside Diameter | 4 1/4" |
| For Maximum Pipe Size | 4" |
| For Minimum Pipe Inside Diameter | 2.63" |
| For Minimum Pipe Size | 3" |
| For Pipe Size | 3" to 4" |
| For Use In | Dwv Systems To Seal Round And Out Of Round Pipe |
|---|---|
| For Use On | Drain, Vent, Waste |
| Includes | Pressure-Relief Valve |
| Includes Protective Sleeve | No |
| Inflated Length | 5 1/2" |
| Material | Rubber |
| Maximum Back Pressure | 30 ft. |
| Maximum Back Pressure (air) | 13 psig |
| Maximum Back Pressure (water) | 30 Ft. Of Head |
| Min. Dia. | 2.63" |
| Nominal Size | 3" to 4" |
| Number Of Inflation Chamber | 1 |
| Pipe Size | 3", 4" |
| Plug Application | For General Plumbing (6" Dia Or Less) |
| Plug Seal Material | Natural Rubber |
| Plug Type | Pneumatic |
| Required Inflation Pressure | 35 psi |
| Seal Material | Natural Rubber |
| Test Plug Weight | 0.64 lbs. |
| Tether Connection | Handle and Chain |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.91 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)