-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Test Plug |
|---|---|
| Air Connection | 1/4" Male NPT |
| Air Connection Gender | Male |
| Air Connection Size | 1/4" |
| Air Connection Type | Male NPT |
| Application | Temporarily Stop the Flow, Testing of Pipelines |
| Body Surface Style | Textured |
| Body Type | Textured Body |
| Contains Pressure Release Valve | Yes |
| Contains Pressure Valve | Yes |
| Deflated Dia. | 19.13" |
| Deflated Length | 17.13" |
| Features | Replaceable Tank Valve |
| For Inside Diameter | 8.92" to 16.25" |
| For Maximum Pipe Inside Diameter | 16 1/4" |
| For Maximum Pipe Size | 16" |
| For Minimum Pipe Inside Diameter | 8 23/25" |
| For Minimum Pipe Size | 10" |
| For Pipe Size | 10" to 16" |
| For Use In | Dwv Systems To Seal Round And Out Of Round Pipe |
| For Use On | Drain, Vent, Waste |
| Includes | Pressure-Relief Valve |
|---|---|
| Includes Protective Sleeve | No |
| Inflated Length | 19.13" |
| Material | Rubber |
| Max. Dia. | 16 1/4" |
| Max. Diameter | 16 1/4" |
| Maximum Back Pressure | 17 Ft. Of Head, 40 psig |
| Maximum Back Pressure (air) | 17 psig |
| Maximum Back Pressure (water) | 40 Ft. Of Head |
| Min. Dia. | 8 23/25" |
| Nominal Size | 10" to 16" |
| Number Of Inflation Chamber | 1 |
| Pipe Size | 14", 15", 16" |
| Plug Application | For Underground Waterworks (Above 6" Dia) |
| Plug Seal Material | Natural Rubber |
| Plug Type | Pneumatic |
| Required Inflation Pressure | 30 psi |
| Seal Material | Natural Rubber |
| Test Plug Weight | 12.61 lbs. |
| Tether Connection | Handle and Chain |
| Height (cm) | 61.98 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 26.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.5125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)