-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Indicator Stick |
|---|---|
| Accuracy | ±1% F, ±3% C |
| Compatible Material Type | Iron, Steel |
| Container Type | Stick |
| Includes | Slip-Resistant Metal Holder |
| Indicator Temperature | 213°F |
| Process | Interpass Temperature Monitoring |
| Resistance Properties | Slip Resistant |
|---|---|
| Temp. Range | 213°F |
| Tip Size | 3/8" |
| Tip Style | Flat |
| Tip Width | 3/8" |
| standard | ANSI/ASME CODE B31.1 AND B31.3, ASME CODE SEC. I, III AND VIII, AWS D1.1 |
| Height (cm) | 1.59 |
|---|---|
| Length (cm) | 1.59 |
| Width (cm) | 13.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)