TEMPIL 28005 Temperature Indicator Stick 125 Degree F

Item: AH8ZHW
Model: 28005
Cross Ref: 39DM49
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.44
10% off
$32.80 /unit (ex. VAT)
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
Item Temperature Indicator Stick
Accuracy ±1% F, ±3% C
Compatible Material Type Iron, Steel
Container Capacity 3 fl. oz.
Container Type Stick
Includes Slip-Resistant Metal Holder
Indicator Temperature 125°F
Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating
Resistance Properties Slip Resistant
Temp. Range 125°F
Tip Size 3/8"
Tip Width 3/8"
standard ANSI/ASME CODE B31.1 AND B31.3, ASME CODE SEC. I, III AND VIII, AWS D1.1

Shipping Information

Height (cm) 1.52
Length (cm) 13.72
Width (cm) 1.52
Country Of Origin US
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site