-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Strip Heater |
|---|---|
| H X W Across Fins | 48" x 1" |
| Lead Length | 12" |
| Material | Silicone Rubber |
| Mounting Type | Adhesive Backing |
| Overall Length | 48" |
| Phase | 1 |
| Temperature Output - Maximum | 300°F |
|---|---|
| Voltage | 120V AC |
| Watt Density | 7 W/sq. in. |
| Wattage | 240 W |
| Width | 1" |
| Wire Lead Style | Standard Insulation Covering |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.54 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)