-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Strip Heater |
|---|---|
| H X W Across Fins | 6" x 6" |
| Lead Length | 12" |
| Material | Silicone Rubber |
| Mounting Type | Standard |
| Overall Length | 6" |
| Phase | 1 |
| Temperature Output - Maximum | 450°F |
|---|---|
| Voltage | 120V AC |
| Watt Density | 3 W/sq. in. |
| Wattage | 90 W |
| Width | 6" |
| Wire Lead Style | Standard Insulation Covering |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)