-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swaged Cartridge Heater |
|---|---|
| Diameter | 1/4" |
| Lead Length | 12" |
| Length | 7" |
| Max. Temp. Capability | 1400 Degrees F |
| Precision Sheath Dia. Tolerance | +/- 0.002" |
|---|---|
| Sheath Material | 321 Stainless Steel |
| Voltage | 120 |
| Watt Density | 100W/sq. in. |
| Watts | 500 |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 0.64 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)