-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swaged Cartridge Heater |
|---|---|
| Diameter | 3/8" |
| Grade | Grade 321 |
| Heater Voltage | 120V |
| Includes | 10 In Braid On Leads |
| Lead Length | 12" |
| Length | 4" |
|---|---|
| Max. Temp. Capability | 1400°F |
| Precision Sheath Dia. Tolerance | -0.002" to +0.002" |
| Sheath Material | Stainless Steel |
| Watt Density | 121 W/sq. in. |
| Watts | 500 W |
| Height (cm) | 0.95 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.95 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)