-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulation Sheet |
|---|---|
| Approx. 'r' Factor | 7.7 |
| Backing Type | Plain |
| Clean Room Class | Fed. Std. 100 |
| Color | Gray |
| Density | 0.19 lbs.-cu. ft. |
| Edging | Relief Cut, Shiplap Joint |
| Facing Material | Unfaced |
| Features | Noise Reduction, Works With Field Applied Jackets |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Open |
| For Use On | Iron Pipe |
| Form | Sheet |
| Green Environmental Properties | Low Smoke |
| Insulation Body Material | Melamine Foam |
| Insulation Color | Gray |
| Insulation Material | Melamine |
|---|---|
| Insulation R-value | 7.7 |
| Insulation Sheet Size | 24" x 48" |
| K Value | 0.27 Btu @ 75°F |
| Material | Melamine Foam |
| Maximum Operating Temperature | 350°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 4 ft. |
| Overall Width | 24" |
| Pipe Insulation Item | Insulation Sheet |
| Plenum Rating | Plenum Rated |
| Self-adhesive Backing | No |
| Smoke Developed Index | 50 |
| Temp. Range | -40°F to +350°F |
| Thickness | 2" |
| Wall Thickness | 2" |
| Standards | ASTM E84 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 122.56 |
| Width (cm) | 61.6 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)