-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Sheet |
|---|---|
| Approx. 'r' Factor | 3.85 |
| Backing Type | Plain |
| Clean Room Class | Fed. Std. 100 |
| Color | Gray |
| Density | 0.19 lbs.-cu. ft. |
| Edging | Relief Cut, Shiplap Joint |
| Facing Material | Unfaced |
| Features | Noise Reduction, Works With Field Applied Jackets |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Open |
| For Use On | Iron Pipe |
| Form | Sheet |
| Green Environmental Properties | Low Smoke |
| Insulation Body Material | Melamine Foam |
| Insulation Color | Gray |
| Insulation Material | Melamine |
|---|---|
| Insulation R-value | 3.85 |
| Insulation Sheet Size | 24" x 48" |
| K Value | 0.27 Btu @ 75°F |
| Material | Melamine Foam |
| Maximum Operating Temperature | 350°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 4 ft. |
| Overall Width | 24" |
| Pipe Insulation Item | Insulation Sheet |
| Plenum Rating | Plenum Rated |
| Self-adhesive Backing | No |
| Smoke Developed Index | 50 |
| Temp. Range | -40°F to +350°F |
| Thickness | 1" |
| Wall Thickness | 1" |
| Standards | ASTM E84 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 61.72 |
| HS Code | 3921135000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)