-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulation Sheet |
|---|---|
| Approx. 'r' Factor | 5.77 |
| Backing Type | Plain |
| Clean Room Class | Fed. Std. 100 |
| Color | Gray |
| Density | 0.19 lbs.-cu. ft. |
| Edging | Relief Cut, Shiplap Joint |
| Facing Material | Unfaced |
| Features | Noise Reduction, Works With Field Applied Jackets |
| Flame Spread Index | 25 |
| Flexibility | Flexible |
| Foam Cell Type | Open |
| For Use On | Iron Pipe |
| Form | Sheet |
| Green Environmental Properties | Low Smoke |
| Insulation Body Material | Melamine Foam |
| Insulation Color | Gray |
| Insulation Material | Melamine |
|---|---|
| Insulation R-value | 5.77 |
| Insulation Sheet Size | 24" x 48" |
| K Value | 0.27 Btu @ 75°F |
| Material | Melamine Foam |
| Maximum Operating Temperature | 350°F |
| Minimum Operating Temperature | -40°F |
| Overall Length | 4 ft. |
| Overall Width | 24" |
| Pipe Insulation Item | Insulation Sheet |
| Plenum Rating | Plenum Rated |
| Self-adhesive Backing | No |
| Smoke Developed Index | 50 |
| Temp. Range | -40°F to +350°F |
| Thickness | 1 1/2" |
| Standards | ASTM E84 |
Techlite Insulation 0079-4896SS150-SH-0000-00 insulation sheet reduces the transfer of heat, sound and electricity between surfaces. It is useful in the construction, automotive, manufacturing and aerospace industries. This sheet offers thermal insulation to maintain desired temperatures in buildings, vehicles and equipment. In addition, it can provide acoustic insulation to reduce noise levels in machinery and structures. Similarly, this insulation sheet provides electrical insulation to prevent electrical currents from passing between conductors.
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 66.04 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Melamine insulation sheets are highly effective at dampening noise and reducing sound transmission. They absorb sound waves, preventing them from travelling through walls, ceilings or machinery enclosures. This makes them ideal for use in buildings, recording studios, theatres and industrial facilities where noise control is essential.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)