-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyebolt |
|---|---|
| Eye Inside Dia. | 3/8" |
| Eye Outside Dia. | 1 1/4" |
| Eye Thickness | 5/8" |
| Finish | Black Oxide |
| Grade | Grade 2 |
| Length | 6 5/8" |
| Length From Ream Center | 6" |
| Material | Steel |
| Overall Length | 6 5/8" |
| Shank Length | 5 3/8" |
| Shank Type | External Threaded |
|---|---|
| Shoulder Style | Round Shoulder |
| System Of Measurement | Imperial |
| Tensile Strength | 125000 psi |
| Thread Direction | Right Hand |
| Thread Length | 2 1/2" |
| Thread Size | 5/8"-11 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Rod End Blank |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 3.05 |
| HS Code | 7318152095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)