-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock |
|---|---|
| Application | Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up |
| Color | Silver |
| Finish | Plain |
| Grade | Grade 302 |
| Length Tolerance | -0.25" to +3" |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Product Type | Shims |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Rockwell C40-C45 |
|---|---|
| Shim Length | 1.25m |
| Shim Width | 150 mm |
| Size | 150 mm x 1.25m |
| Temper | H18 |
| Tensile Strength | 185000 psi |
| Thickness | 0.8 mm |
| Thickness Tolerance | -0.064 mm to +0.064 mm |
| Type | Roll |
| Width Tolerance | -2.5 mm to +2.5 mm |
| Height (cm) | 0.08 |
|---|---|
| Length (cm) | 125 |
| Width (cm) | 15 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)