-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Slot Nut |
|---|---|
| Base Size | 0.688" |
| For T-slot Size | 11/16" |
| Material | Sintered Metal |
| Measurement System | Inch |
| Number Of Pieces | 100 |
| Nut Shape | T Shape |
| Overall Height | 3/4" |
|---|---|
| Overall Length | 1 3/8" |
| Overall Width | 11/16" |
| Table Slot Size | 0.688" |
| Thread Size | 5/8"-11 |
| Thread Standard | UNC |
| Threading | Partially Threaded |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 2.03 |
| HS Code | 7318160085 |
|---|---|
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)