-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Slot Nut |
|---|---|
| Base Height | 14 mm |
| Base Size | 1 1/2" |
| Finish | Black Oxide |
| For T-slot Size | 7/8" |
| Grade | Grade 1018 |
| Material | Steel |
| Material Grade/class | Grade 2 |
| Measurement System | Metric |
| Number Of Pieces | 100 |
|---|---|
| Nut Shape | T Shape |
| Overall Height | 25 mm |
| Overall Length | 38 mm |
| Overall Width | 35 mm |
| Table Slot Size | 7/8" |
| Thread Size | M20 x 2.5 |
| Threading | Partially Threaded |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 7318160085 |
|---|---|
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)