BURNDY YA6CL1BOX Standard Barrel Cu Terminal 1 Hole 6 Awg

Item: AB6RHJ
Model: YA6CL1BOX
Cross Ref: 22C297
25 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$7.44
10% off
$6.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED, UL 486A-486B, UL LISTED

Shipping Information

Height (cm) 0.74
Length (cm) 3.23
Width (cm) 1.04
HS Code 8535908020
Country Of Origin US
Weight (kg) 0.0225

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site