-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Hole Standard Barrel CU Lug |
|---|---|
| Barrel Length | Short |
| Barrel Outside Diameter | 0.29" |
| Barrel Size | Standard |
| Barrel Style | Chamfered, Skived |
| Body Material | Copper |
| Cable Size | 6 AWG |
| Color Code | Blue |
| Connector Type | Straight Barrel |
| Contact Finish | Tin |
| For Conductor Material | Copper |
| For Max. Stranded Copper Wire Size | 6 AWG |
| For Stranded Copper Wire Size - Minimum | 6 AWG |
| For Stud Size | 1/4" |
| For Wire Type | Stranded |
| Hole Center To End | 0.31" |
| Hole Size | 0.27" |
| Inspection Hole | Yes |
|---|---|
| Length | 1.46" |
| Length (straight Wireway) | 1.46" |
| Material | Copper |
| Number Of Holes | 1 |
| Peep Hole | Yes |
| Plate Material | Electro TIN |
| Rohs Compliant | Yes |
| Stud Size | 1/4" |
| Style | Standard |
| Terminal Material | Copper |
| Termination Style | Crimp |
| Tongue Angle | Straight |
| Tongue Style | Standard |
| Width | 0.46" |
| Wire Material | Copper |
| Height (cm) | 0.74 |
|---|---|
| Length (cm) | 3.68 |
| Width (cm) | 1.17 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)