-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flexible Shaft Coupling Hub |
|---|---|
| Angular Misalignment | 3° |
| Application | Blowers, Compressors, Fans, Generators, Including Pumps, Motors, Numerous Industrial Applications |
| Bore Dia. | 3 3/8" |
| Bore Size | 3 mm |
| Bore Tolerance | 0.0005" to 0.0015" |
| Bore Type | Round Keyed |
| Coupling Length Standard Assembly | 9.21" |
| Coupling Size | WE50 |
| Element Type | Tire Coupling Hub |
| Features | Absorbs Shock, Easy To Install, No Lubrication Required, Same Hubs Used On Both Spacer And Standard Elements |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Keyed |
| Height | 8.13" |
| Horsepower @ Rpm | 141 Hp @ 1160 Rpm, 212 Hp @1750 Rpm, 425 Hp @ 3500 Rpm |
| Hp Rating @ 100 Rpm | 12 hp |
| Hp Rating @ 1800 Rpm | 218 hp |
| Hp Rating @ 3600 Rpm | 419 hp |
| Hub Dia. | 8.13" |
| Hub Diameter | 8.13" |
| Hub Material | Steel |
| Hub Outside Dia. | 8.13" |
| Hub Width | 2 3/4" |
| Keyway | 7/8" x 7/16" |
| Keyway Depth | 7/16" |
| Keyway Length | 2 3/4" |
|---|---|
| Keyway Size | 7/8" x 7/16" |
| Keyway Width | 7/8" |
| Length Through Bore | 2 3/4" |
| Material | Low Carbon Steel |
| Max. Angular Misalignment | 3° |
| Max. Parallel Misalignment | 3/32" |
| Max. Speed | 4200 RPM |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Operating Temp. | -40°F to +200°F |
| Operating Temp. Range | -40°F to +200°F |
| Outside Dia. | 8.13" |
| Parallel Misalignment | 3/32" |
| Product Type | Dura-Flex Bts Hub |
| Rated Torque | 7650 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Screw Thread Size | 5/8"-11 |
| Set Screw Location | Over Keyway |
| Setscrew Length | 1 1/4" |
| Setscrew Location | One Over Keyway |
| System Of Measurement | Imperial |
| Torsional Stiffness | 123000 lbs.-in./deg. |
| Width | 2 3/4" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.7045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)