TB WOODS TL2517138 Taper Lock Bushing, Steel, 2517 Size, 1.375 inch Bore Dia., Standard Keyway

Item: AZ9LHF
Model: TL2517138
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$47.00 /unit (ex. VAT)
This product can only be shipped in multiples of 3
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Taper-Lock Bushing
Bolt Circle Dia. 3 1/4"
Bore Dia. 1 3/8"
Bore Size 1 mm
Bore Type Finished With Keyway
Bushing Standard
Coupling Size 2517
Dimension A 3.37"
Dimension B 1 3/4"
Hardware Imperial Series
Key Size 5/16" x 5/32"
Keyway Standard
Material Steel
Mounting Type Conventional
Size 2517
Torque 11600 lbs.-in.
Type Standard

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site