TB WOODS TL161512 Taper Lock Bushing, Steel, 1615 Size, 0.5 inch Bore Dia., Standard Keyway

Item: AZ9WTU
Model: TL161512
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$29.42 /unit (ex. VAT)
This product can only be shipped in multiples of 4
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Taper-Lock Bushing
Bolt Circle Dia. 2 1/8"
Bore Dia. 1/2"
Bore Size 1/2"
Bore Type Finished With Keyway
Bushing Standard
Coupling Size 1615
Dimension A 2 1/4"
Dimension B 1 1/2"
Hardware Imperial Series
Key Size 1/8" x 1/16"
Keyway Standard
Material Steel
Mounting Type Conventional
Size 1615
Torque 4300 lbs.-in.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.54

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site