TB WOODS SKMPB QD Bushing, Cast Iron, SK Size, 0.4375 inch Bore Dia., No Keyway

Item: AJ9QHK
Model: SKMPB
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$69.66 /unit (ex. VAT)
This product can only be shipped in multiples of 2
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Quick Detachable Bushing
Bolt Circle Dia. 3.313"
Bore Dia. 0.438"
Bore Size 0.438"
Bore Type Finished With No Keyway
Bushing Standard
Coupling Size SK
Dimension A 1/2"
Dimension B 2.813"
Dimension D 3 7/8"
Dimension E 1.38"
Dimension F 1 1/4"
Dimension L 1 22/25"
Hardware Imperial Series
Keyway No Keyway
Material Cast Iron
Max. Bore 1.938"
Mounting Type Conventional Or Reverse
Size SK
Torque 7000 lbs.-in.
Type Standard

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 1.6875

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site