-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 3.313" |
| Bolt Size | 5/16-18" x 2" |
| Bore Bushing Series | SK |
| Bore Dia. | 1-1/8" |
| Bore Size | 1 mm |
| Bore Type | Finished with Keyway |
| Bushing | Standard |
| Bushing Type | Standard |
| Coupling Size | SK |
| Dimension A | 1/2" |
| Dimension B | 2.813" |
| Dimension D | 3 7/8" |
| Dimension E | 1.38" |
| Dimension F | 1 1/4" |
| Dimension L | 1.88" |
|---|---|
| Hardware | Inch Series |
| Key Size | 1/4" x 1/8" |
| Keyway | Standard |
| Length | 1.875" |
| Material | Cast Iron |
| Max. Torque | 7000 lb-in |
| Mounting Type | Conventional or Reverse |
| Product Type | QD Bushing |
| Sae Grade | 5 |
| Size | SK |
| Taper | 3/4" Per ft. On Diameter |
| Torque | 7000 lbs.-in. |
| Weight | 3.2 lbs. |
| Height (cm) | 5.24 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.8 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)