-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 2.688" |
| Bore Size | 2" |
| Bore Type | Finished With No Keyway |
| Bushing | Standard |
| Coupling Size | SD |
| Dimension A | 11/25" |
| Dimension B | 2.188" |
| Dimension D | 3.188" |
| Dimension E | 1.38" |
|---|---|
| Dimension F | 1 1/4" |
| Dimension L | 1.81" |
| Hardware | Imperial Series |
| Keyway | No Keyway |
| Material | Steel |
| Mounting Type | Conventional Or Reverse |
| Torque | 5000 lbs.-in. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 10.41 |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)