-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 2.688" |
| Bolt Size | 1/4-20" x 1-7/8" |
| Bore Bushing Series | SD |
| Bore Dia. | 1-11/16" |
| Bore Size | 1 mm |
| Bore Type | Finished with Keyway |
| Bushing | Standard |
| Bushing Type | Standard |
| Coupling Size | SD |
| Dimension A | 0.44" |
| Dimension B | 2.188" |
| Dimension D | 3.188" |
| Dimension E | 1.38" |
| Dimension F | 1 1/4" |
| Dimension L | 1.81" |
|---|---|
| Hardware | Inch Series |
| Key Size | 3/8" x 3/16" |
| Keyway | Standard |
| Length | 1.812" |
| Material | Steel |
| Mounting Type | Conventional or Reverse |
| Product Type | QD Bushing |
| Sae Grade | 5 |
| Size | SD |
| Taper | 3/4" Per ft. On Diameter |
| Torque | 5000 lbs.-in. |
| Torque Range | 5000 lb-in |
| Weight | 1.2 lbs. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 9.14 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)