-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Coupling Spider |
|---|---|
| Accommodates | 1 Degree Angular And 0.015" Of Parallel Misalignment |
| Angular Misalignment | 1° |
| Application | Blowers, Compressors, Generators, Pumps |
| Center Hole | 1 3/8" |
| Chemical Resistance | Good |
| Color | Blue |
| Compatible Hub Manufacturer Part Number | L190 |
| Coupling Size | L190 |
| Durometer Hardness | 90A |
| Element Durometer | 90A |
| Element Type | Jaw Coupling Insert |
| Fail Safe | Yes |
| Fluid Resistant | Good |
| For Maximum Hub Bore | 2 1/8" |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 4.1 hp |
| Horsepower @ Rpm | 149 Hp @ 3600 Rpm, 50 Hp @ 1200 Rpm, 74 Hp @ 1800 Rpm |
| Hp Rating @ 100 Rpm | 4 1/10 hp |
| Hp Rating @ 1200 Rpm | 49 hp |
| Hp Rating @ 1800 Rpm | 74 hp |
| Hp Rating @ 300 Rpm | 12 hp |
| Hp Rating @ 3600 Rpm | 147 hp |
| Jaw Type | Straight |
| Material | Urethane |
|---|---|
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 5000 RPM |
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | -30°F |
| Oil Resistance | Good |
| Operating Temp. Range | -30°F to +160°F |
| Outside Dia. | 4.47" |
| Outside Diameter | 4 15/32" |
| Parallel Misalignment | 0.015" |
| Product Type | L-Jaw Solid Center Spider |
| Rated Torque | 2589 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Serviceable Temp. Range (f) | -30°F to +160°F |
| Size | L190 |
| Spider Material | Polyurethane |
| Spider Type | Open Center Spider |
| Spider Width | 22/25" |
| System Of Measurement | Imperial |
| Thickness | 7/8" |
| Torque | 2592 lbs.-in. |
| Type | Urethane Spider |
| Zero Backlash | No |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.68 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)