-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Coupling Spider |
|---|---|
| Accommodates | 1 Degree Angular And 0.015" Of Parallel Misalignment |
| Angular Misalignment | 1° |
| Center Hole | Solid |
| Chemical Resistance | Poor |
| Color | Black |
| Compatible Hub Manufacturer Part Number | L110 |
| Coupling Size | L110 |
| Durometer Hardness | 80A |
| Element Durometer | 80A |
| Element Type | Jaw Coupling Insert |
| Fail Safe | Yes |
| Fluid Resistant | Good |
| For Maximum Hub Bore | 1 5/8" |
| For Misalignment Type | Angular, Parallel |
| Horsepower @ 100 Rpm | 1.3 hp |
| Horsepower @ Rpm | 15 Hp @ 1200 Rpm, 23 Hp @ 1800 Rpm, 45 Hp @ 3600 Rpm |
| Hp Rating @ 100 Rpm | 1 3/10 hp |
| Hp Rating @ 1200 Rpm | 15 hp |
| Hp Rating @ 1800 Rpm | 23 hp |
| Hp Rating @ 300 Rpm | 3.8 hp |
| Hp Rating @ 3600 Rpm | 46 hp |
| Jaw Type | Straight |
| Material | Black, Buna N |
| Max. Angular Misalignment | 1° |
|---|---|
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 5000 RPM |
| Maximum Operating Temperature | 212°F |
| Minimum Operating Temperature | -40°F |
| Oil Resistance | Good |
| Operating Temp. Range | -40°F to +212°F |
| Outside Dia. | 3.3" |
| Outside Diameter | 3 19/64" |
| Parallel Misalignment | 0.015" |
| Product Type | L-Jaw Solid Center Spider |
| Rated Torque | 792 lbs.-in. |
| Resistance Properties | Oil Resistant |
| Serviceable Temp. Range (f) | -40°F to +212°F |
| Size | L110 |
| Spider Material | Buna N |
| Spider Type | Solid Center Spider |
| Spider Width | 0.74" |
| System Of Measurement | Imperial |
| Thickness | 0.74" |
| Torque | 792 lbs.-in. |
| Type | Buna N Spider |
| Zero Backlash | No |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.89 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)