-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Coupling Spider |
|---|---|
| Accommodates | 1 Degree Angular And 0.015" Of Parallel Misalignment |
| Angular Misalignment | 1° |
| Center Hole | Solid |
| Chemical Resistance | Poor |
| Color | Black |
| Compatible Hub Manufacturer Part Number | L090, L095 |
| Coupling Size | L090, L095 |
| Durometer Hardness | 80A |
| Element Durometer | 80A |
| Element Type | Jaw Coupling Insert |
| Fail Safe | Yes |
| For Maximum Hub Bore | 1 1/8" |
| For Misalignment Type | Angular, Parallel |
| Height | 0.44" |
| Horsepower @ 100 Rpm | 0.23 hp |
| Horsepower @ Rpm | 2.7 Hp @ 1200 Rpm, 4.1 Hp @ 1800 Rpm, 8.2 Hp @ 3600 Rpm |
| Hp Rating @ 100 Rpm | 23/31 hp |
| Hp Rating @ 1200 Rpm | 2 4/5 hp, 3 5/7 hp |
| Hp Rating @ 1800 Rpm | 4.1 hp, 5.5 hp |
| Hp Rating @ 300 Rpm | 0.7 hp, 0.9 hp |
| Hp Rating @ 3600 Rpm | 8.3 hp, 11 hp |
| Jaw Type | Straight |
| Length | 2.1" |
| Material | Black, Buna N |
|---|---|
| Max. Angular Misalignment | 1° |
| Max. Bore | 1, 1.125 |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 9000 RPM |
| Maximum Operating Temperature | 212°F |
| Minimum Operating Temperature | -40°F |
| Oil Resistance | Good |
| Operating Temp. Range | -40°F to +212°F |
| Outside Dia. | 2.1" |
| Outside Diameter | 2 3/32" |
| Parallel Misalignment | 0.015" |
| Product Type | L-Jaw Solid Center Spider |
| Rated Torque | 144 lbs.-in. |
| Resistance Properties | Oil Resistant |
| Serviceable Temp. Range (f) | -40°F to +212°F |
| Size | L090 |
| Spider Material | Buna N |
| Spider Type | Solid Center Spider |
| Spider Width | 11/25" |
| System Of Measurement | Imperial |
| Type | Buna N Spider |
| Zero Backlash | No |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 5.33 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)