-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Banded | No |
| Belt Type | B |
| Length | 99 4/5" |
| Material | Diene |
|---|---|
| Number Of Ribs | 1 |
| Operating Temp. | -30°F to +140°F |
| Product Type | Classical |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)