TB WOODS AX58 Classical V-Belt, Ethylene, AX Belt Type, 59.3 inch Length, 1 Rib

Item: AL3LNJ
Model: AX58
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$23.08 /unit (ex. VAT)
This product can only be shipped in multiples of 5
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item V-Belt
Banded No
Belt Type AX
Length 59 3/10"
Material Ethylene
Number Of Ribs 1
Operating Temp. -60°F to +250°F
Product Type Classical

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.18

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site